Motion
66143
Cold Chisel - Alloy Steel Material, 5/8 in Cutting Width, 6-1/2 in OAL
Mi Item #03089980
MFR #66143
Price$16.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cold Chisel - Alloy Steel Material, 5/8 in Cutting Width, 6-1/2 in OAL
Mi Item #03089980
MFR #66143

Mfr description
66143 COLD CHISEL 5/8 X 6-1/2
  • Cold Chisel cuts, shapes and removes metal
  • Blade Width: 5/8-Inch
  • Heat-treated, high-carbon steel for necessary hardness and durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.31/each

Specifications

Dimensions

  • Cutting Width
    5/8 in
  • Overall Length
    6-1/2 in

Details

  • Chisel Type
    Cold
  • Corrosion Resistant
    Corrosion-Resistant
  • Includes Hand Guard
    Hand Guard Not Included
  • Material
    Alloy Steel
  • UPC_NO
    092644661433
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)