Motion
66145
Cold Chisel - Alloy Steel Material, 7/8 in Cutting Width, 8.0000 in OAL
Mi Item #03089982
MFR #66145
Price$23.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cold Chisel - Alloy Steel Material, 7/8 in Cutting Width, 8.0000 in OAL
Mi Item #03089982
MFR #66145

Mfr description
66145 COLD CHISEL 7/8 X 8
  • Cold Chisel cuts, shapes and removes metal
  • Blade Width: 7/8-Inch
  • Heat-treated, high-carbon steel for necessary hardness and durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.64/each

Specifications

Dimensions

  • Blade Width
    7/8 in
  • Cutting Width
    7/8 in
  • Overall Length
    8.0000 in
  • Weight
    13.6 oz

Details

  • Chisel Type
    Cold
  • Corrosion Resistant
    Corrosion-Resistant
  • Includes Hand Guard
    Hand Guard Not Included
  • Material
    Alloy Steel
  • UPC_NO
    092644661457
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)