Motion
66146
Cold Chisel - Alloy Steel Material, 1.0000 in Cutting Width, 8.5000 in OAL
Mi Item #03089983
MFR #66146
Price$29.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cold Chisel - Alloy Steel Material, 1.0000 in Cutting Width, 8.5000 in OAL
Mi Item #03089983
MFR #66146

Mfr description
66146 COLD CHISEL 1X8-1/2
  • Cold Chisel cuts, shapes and removes metal
  • Blade Width: 1-Inch
  • Heat-treated, high-carbon steel for necessary hardness and durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.07/each

Specifications

Dimensions

  • Cutting Width
    1.0000 in
  • Overall Length
    8.5000 in
  • Tip Size
    1.0000 in, 25.40 mm
  • Weight
    1.31 lbs, 590 g

Details

  • Application
    Cold Chisel Cuts, Shapes And Removes Metal
  • Blade Material
    High-Carbon Steel
  • Chisel Type
    Cold
  • Corrosion Resistant
    Corrosion-Resistant
  • Includes Hand Guard
    Hand Guard Not Included
  • Manufacturer Catalog Number
    66146
  • Material
    Alloy Steel
  • Strikable
    Yes
  • Tip Style
    Cold
  • UPC_NO
    092644661464
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)