Motion
66177
Cold Chisel - Alloy Steel Material, 0.7500 in Cutting Width, 12.0000 in OAL
Mi Item #03089984
MFR #66177
Price$36.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cold Chisel - Alloy Steel Material, 0.7500 in Cutting Width, 12.0000 in OAL
Mi Item #03089984
MFR #66177

Mfr description
66177 COLD CHISEL 3/4 X 12
  • Cold Chisel cuts, shapes, and removes metal
  • Blade Width: 3/4-Inch
  • Correctly ground edge and long length work better in hard-to-reach areas
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.31/each

Specifications

Dimensions

  • Cutting Width
    0.7500 in
  • Overall Length
    12.0000 in
  • Tip Size
    0.7500 in, 19 mm
  • Weight
    1.05 lbs, 499 g

Details

  • Application
    And Removes Metal, Cold Chisel Cuts, Shapes
  • Blade Material
    Heat-Treated, High-Carbon Steel
  • Chisel Type
    Cold
  • Corrosion Resistant
    Corrosion-Resistant
  • Includes Hand Guard
    Hand Guard Not Included
  • Manufacturer Catalog Number
    66177
  • Material
    Alloy Steel
  • Skewed
    No
  • Strikable
    Yes
  • Tip Style
    Cold
  • UPC_NO
    092644661778
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)