Motion
66183
Cold Chisel - Alloy Steel Material, 1 in Cutting Width, 12 in OAL
MI ITEM #03089985
MFR #66183
List Price$53.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cold Chisel - Alloy Steel Material, 1 in Cutting Width, 12 in OAL
MI ITEM #03089985
MFR #66183

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$53.53/each for your price

Overview

Mfr description
66183 COLD CHISEL 1 X 12
  • Cold Chisel cuts, shapes, and removes metal
  • Blade Width: 1-Inch
  • Correctly ground edge and long length work better in hard-to-reach areas
  • Heat-treated, high-carbon steel for necessary hardness and durability
  • Made in USA
  • Corrosion-resistant black finish
  • Overall Length: 12 inch
  • Weight: 2.05 pounds

Specifications

  • Chisel Type
    Cold
  • Cutting Width
    1 in
  • Overall Length
    12 in
  • Includes Hand Guard
    Hand Guard Not Included
  • Material
    Alloy Steel
  • Corrosion Resistant
    Corrosion-Resistant
  • UPC_NO
    092644661839

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text