Motion
66311
Center Punch - 4-1/2 in Overall Length, Hex Handle/Body Style, Alloy Steel Material
Mi Item #03089987
MFR #66311
Price$14.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Punch - 4-1/2 in Overall Length, Hex Handle/Body Style, Alloy Steel Material
Mi Item #03089987
MFR #66311

Mfr description
66311 CENTER PUNCH 5/16 X4-1/2
  • High carbon steel for durability
  • Rugged design for impact strength
  • Smooth-ground points heat-treated to stay sharp and true longer
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.32/each

Specifications

Dimensions

  • Handle/Body Diameter
    5/16 in
  • Overall Length
    4-1/2 in
  • Weight
    0.10 lbs

Details

  • Automatic
    Not Automatic
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Black
  • Handle/Body Style
    Hex
  • Point Material
    Alloy Steel
  • UPC_NO
    092644663116
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)