Motion
66312
Center Punch - 5 in Overall Length, Hex Handle/Body Style, Alloy Steel Material
MI ITEM #03089988
MFR #66312
Price$13.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Punch - 5 in Overall Length, Hex Handle/Body Style, Alloy Steel Material
MI ITEM #03089988
MFR #66312

Mfr description
66312 CENTER PUNCH 3/8X5
  • High carbon steel for durability
  • Rugged design for impact strength
  • Smooth-ground points heat-treated to stay sharp and true longer
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.90/each

Specifications

Dimensions

  • Handle/Body Diameter
    3/8 in
  • Overall Length
    5 in
  • Weight
    0.10 lbs

Details

  • Automatic
    Not Automatic
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Black
  • Handle/Body Style
    Hex
  • Point Material
    Alloy Steel
  • UPC_NO
    092644663123

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)