Motion
66320
Pin Punch - 1/16 in Point Diameter, 4-1/4 in Overall Length, Steel Material, Hex Handle/Body Style
Mi Item #03089990
MFR #66320
Price$17.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin Punch - 1/16 in Point Diameter, 4-1/4 in Overall Length, Steel Material, Hex Handle/Body Style
Mi Item #03089990
MFR #66320

Mfr description
66320 PIN PUNCH 1/16 X4-1/4
  • High-carbon steel for durability
  • Precision-ground shank
  • Heat-treated for added strength and hardness at working end
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.78/each

Specifications

Dimensions

  • Overall Length
    4-1/4 in
  • Point Diameter
    1/16 in

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Black
  • Handle/Body Style
    Hex
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)