Motion
66322
Pin Punch - 1/8 in Point Diameter, 5 in Overall Length, Steel Material, Hex Handle/Body Style
MI ITEM #03089992
MFR #66322
Your Price$12.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin Punch - 1/8 in Point Diameter, 5 in Overall Length, Steel Material, Hex Handle/Body Style
MI ITEM #03089992
MFR #66322

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.59/each(List $15.28)

Overview

Mfr description
66322 PIN PUNCH 1/8 X5
  • High-carbon steel for durability
  • Precision-ground shank
  • Heat-treated for added strength and hardness at working end
  • Corrosion-resistant black finish

Specifications

  • Point Diameter
    1/8 in
  • Overall Length
    5 in
  • Material
    Steel
  • Handle/Body Style
    Hex
  • Finish Coating
    Black
  • Non Sparking
    Not Non-Sparking
  • Corrosion Resistant
    Corrosion-Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text