Overview
Mfr description
66340 DRIFT PUNCH1/8X4-1/4TAP ANN
- Drift Punch made of high-carbon steel for durability
- Corrosion-resistant black finish
- Rugged design for impact strength
- 1/8-Inch point diameter and 4-1/4-Inch taper
- Made in USA
- Strong, heat treated points are smooth and precision tapered
- Lifetime warranty on material defects and workmanship for the normal life of the product
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data