Motion
66343
Drift Punch - Hex Handle/Body Style, 1/4 in Point Diameter, 11 in Overall Length
MI ITEM #03089997
MFR #66343
Price$25.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drift Punch - Hex Handle/Body Style, 1/4 in Point Diameter, 11 in Overall Length
MI ITEM #03089997
MFR #66343

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$25.19/each

Specifications

Dimensions

  • Overall Length
    11 in
  • Point Diameter
    1/4 in
  • Taper Length
    5-1/2 in

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Black
  • Handle/Body Style
    Hex
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking

Overview

Mfr description
66343 DRIFT PUNCH 1/4X5-1/2TAPER
  • High-carbon steel for durability
  • Rugged design for impact strength
  • Strong, heat-treated points are smooth and correctly tapered
  • Corrosion-resistant black finish

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought