Motion
70579
Folding Hex Key Set, 5-Key, SAE Sizes
Mi Item #03090003
MFR #70579
Price$16.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Folding Hex Key Set, 5-Key, SAE Sizes
Mi Item #03090003
MFR #70579

Mfr description
70579 HEX KEY SET 3/16-3/8"
  • Folding Hex Keys with two key positions (straight-out or right angle) for extra leverage
  • Hex ends are square-cut for a secure full-depth fit and maximum contact with the hex socket to prevent slippage and stripping of the socket
  • Handy sets fit in your pocket or tool box easily and help eliminate the lost key problem
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.58/each

Specifications

Dimensions

  • Handle Length
    5-1/4 in
  • Hex Size
    1/4 in, 3/16 in, 3/8 in, 5/16 in, 7/32 in
  • Maximum Hex Size
    3/8 in
  • Minimum Hex Size
    3/16 in

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Hex
  • Features & Benefits
    • Folding Hex Keys with two key positions (straight-out or right angle) for extra leverage • Hex ends are square-cut for a secure full-depth fit and maximum contact with the hex socket to prevent slippage and stripping of the socket • Handy sets fit in your pocket or tool box easily and help eliminate the lost key problem • Precision-chamfered hex ends eliminate problems due to cut-off burrs • Convenient set reduces the likelihood of losing keys
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
  • Set Type
    Folding Key Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)