Motion
809-36
Mallet or Soft Face Hammer - 1-3/4 in Face Diameter, 14 in Overall Length
Mi Item #03090006
MFR #809-36
Price$106.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mallet or Soft Face Hammer - 1-3/4 in Face Diameter, 14 in Overall Length
Mi Item #03090006
MFR #809-36

Mfr description
809-36 36OZ HD.HAMMER LINEMAN NR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$106.98/each

Specifications

Dimensions

  • Face Diameter
    1-3/4 in
  • Head Length
    3-3/4 in
  • Head Weight
    36 oz
  • Overall Length
    14 in
  • Overall Weight
    2-1/2 lb

Details

  • Head/Face Style
    Steel
  • Non Sparking
    Not Non-Sparking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)