Motion
85076
Screwdriver Set - Tip Style: Phillips, Slotted, Cushion Grip Handle, Round, Square Blade Shape, Corrosion-Resistant, 7 Piece Set
MI ITEM #03090007
MFR #85076
Price$78.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Set - Tip Style: Phillips, Slotted, Cushion Grip Handle, Round, Square Blade Shape, Corrosion-Resistant, 7 Piece Set
MI ITEM #03090007
MFR #85076

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$78.91/each

Specifications

Dimensions

  • Blade Length
    3 Phillips in, 3 Slotted in, 4 Phillips in, 4 Slotted in, 6 Slotted in
  • Overall Length
    10-15/16 Slotted in, 6-3/4 Phillips in, 6-3/4 Slotted in, 8-11/32 Slotted in, 8-5/16 Phillips in, 9-3/4 Slotted in
  • Tip Sizes
    #1 (Phillips), #2 (Phillips)

Details

  • Blade Material
    Steel
  • Blade Shape
    Round, Square
  • Blade Type
    Round, Square
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Cushion Grip
  • Non Sparking
    Not Non-Sparking
  • Number Of Screwdrivers
    7
  • Tip Style
    Phillips, Slotted
  • UPC_NO
    092644850769

Overview

Mfr description
85076 7PC CUSH GRIP SCREWDRIVER
  • General-purpose selection of the most-frequently-used screwdrivers
  • Cushion-grip handle for greater torque and comfort
  • Premium chrome-plated for smooth feel and corrosion resistance
  • Internal flanges inside handle provide solid, twist-resistant blade anchor
  • Special heat-treated shafts
  • Precision-machined tip for exact fit
  • Tip-Ident® quickly identifies the screwdriver type and tip orientation
  • Meets or exceeds applicable ASME/ANSI specifications
  • Includes: Three cabinet tip screwdrivers (#601-3, #601-6, #605-4), two Phillips® tip screwdrivers (#603-3, #603-4), two keystone tip screwdrivers (#600-4, #602-6), reusable plastic container (not shown)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought