Overview
Mfr description
87021 FULL BODY HARNESS FA-LG
- Designed to arrest free falls and distribute impact forces over thighs, pelvis, chest and shoulders as required by OSHA
- For workers who also need positioning in addition to fall arrest, this harness allows insertion of an existing positioning belt through 5-Inch (127 mm) backstrap loops on the harness
- Easily adjusts for proper fit and function
- Waist strap has friction-style buckle for adjustments over a continuous range of sizes
- Friction slide adjusters hold shoulder straps in place so the user does not need to readjust for each use
- Seat strap adds extra comfort and support
- Tongue buckles with grommeted leg straps provide comfortable fit over a range of sizes
- Drop-forged circle D-ring has corrosion-resistant finish, wear-minimizing roller and is proof-loaded to meet OSHA regulations
- Identity and warning tags and/or labels are reminders of proper application and inspection procedures. The Klein name, model, date of manufacture and OPE-system application symbol(s) are permanently and clearly inscribed on these tags and labels
- Certified and compliant with ANSI and CSA requirements
Specifications
- Standards MetANSI, CSA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data