Motion
87419
Nylon Webbing Lanyard, 1/2-Inch by 6-Foot
MI ITEM #03090010
MFR #87419
List Price$159.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Webbing Lanyard, 1/2-Inch by 6-Foot
MI ITEM #03090010
MFR #87419

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$159.83/each for your price

Overview

Mfr description
87419 6' NYLON LANYARD
  • Long-strand nylon-filament construction provides very high tensile strength and excellent elasticity
  • Equipped with two drop-forged steel, corrosion-resistant Klein-Lok locking snap hooks with 11/16-Inch (17 mm) throat opening
  • For use in positioning, suspension, or retrieval systems. Can also be used with a deceleration unit for fall-arrest
  • U.S.-made for greater durability and excellent quality

Specifications

  • Length
    72 in
  • Height
    2.475 in
  • Weight
    1.926 lbs
  • Width
    5.4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text