Motion
A000
Screwdriver - Slotted Tip, 3/32 in Tip Size, 1-1/2 in Blade Length, 2-7/8 in Overall Length, Yellow Handle
MI ITEM #03090013
MFR #A000
Your Price$7.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Slotted Tip, 3/32 in Tip Size, 1-1/2 in Blade Length, 2-7/8 in Overall Length, Yellow Handle
MI ITEM #03090013
MFR #A000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.62/each(List $9.52)

Overview

Mfr description
A000 SCREWDRIVER 3/32X2-7/8 NR

Specifications

  • Tip Style
    Slotted
  • Tip Size
    3/32 in
  • Blade Length
    1-1/2 in
  • Overall Length
    2-7/8 in
  • Handle Style
    Plastic
  • Handle Material
    Plastic
  • Insulated
    No
  • Handle Color
    Yellow
  • Blade Shape
    Round
  • Blade Type
    Round
  • Finish Coating
    Chrome Plated
  • Magnetic
    No
  • Corrosion Resistant
    Corrosion-Resistant
  • UPC_NO
    092644320019
  • Weight
    9 g
  • Shank Type
    Round
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text