Motion
A216-3
Screwdriver - Speciality TiP, 1/8 in Tip Size, 3 in Blade Length, 6 in
MI ITEM #03090016
MFR #A216-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Speciality TiP, 1/8 in Tip Size, 3 in Blade Length, 6 in
MI ITEM #03090016
MFR #A216-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
A216-3 RD BLADE SCREWDRIVER

Specifications

  • Tip Style
    Speciality
  • Tip Size
    1/8 in
  • Blade Length
    3 in
  • Overall Length
    6 in
  • Blade Material
    Steel
  • Handle Style
    Plastic
  • Specialty Tip Style
    Cabinet
  • Blade Shape
    Round
  • Blade Type
    Round
  • Blade Diameter
    1/8 in
  • Finish Coating
    Chrome
  • Corrosion Resistant
    Corrosion-Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text