Motion
A316-10
Screwdriver - Speciality TiP, 3/16 in Tip Size, 10 in Blade Length, 13-5/8 in
MI ITEM #03090020
MFR #A316-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Speciality TiP, 3/16 in Tip Size, 10 in Blade Length, 13-5/8 in
MI ITEM #03090020
MFR #A316-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
A316-10 RD BLADE SCREWDRIVER
  • Smooth Comfordome handles fit the palm of the hand comfortably
  • Chrome-plated shaft helps prevent corrosion
  • Internal flanges provide solid, twist-resistant shaft anchor
  • Meets or exceeds applicable ASME/ANSI specifications
  • Tough amber plastic handle
  • Nickel-chrome, precision-forged and polished blades with black tips
  • Small-diameter shank for use in recessed holes or tight places
  • Well-suited for electrical and telecommunications work

Specifications

  • Tip Style
    Speciality
  • Tip Size
    3/16 in
  • Blade Length
    10 in
  • Overall Length
    13-5/8 in
  • Blade Material
    Steel
  • Handle Style
    Plastic
  • Specialty Tip Style
    Cabinet
  • Blade Shape
    Round
  • Blade Type
    Round
  • Blade Diameter
    3/16 in
  • Finish Coating
    Chrome
  • Corrosion Resistant
    Corrosion-Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text