Motion
BD308
Screwdriver - Speciality TiP, 5/16 in Tip Size, 8 in Blade Length, 13-3/16 in
Mi Item #03090029
MFR #BD308
Price$18.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Speciality TiP, 5/16 in Tip Size, 8 in Blade Length, 13-3/16 in
Mi Item #03090029
MFR #BD308

Mfr description
BD308 SQ BLADE SCREWDRIVER
  • Smooth Comfordome handles comfortably fit the palm of the hand
  • Chrome-plated shaft helps prevent corrosion
  • Internal flanges provide solid, twist-resistant shaft anchor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.34/each

Specifications

Dimensions

  • Blade Length
    8 in
  • Blade Width
    5/16 in
  • Overall Length
    13-3/16 in
  • Tip Size
    5/16 in

Details

  • Blade Material
    Steel
  • Blade Shape
    Square
  • Blade Type
    Square
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Plastic
  • Specialty Tip Style
    Keystone
  • Tip Style
    Speciality
  • UPC_NO
    092644320606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)