Motion
BD408
Screwdriver - Speciality TiP, 3/8 in Tip Size, 8 in Blade Length, 13-3/16 in
MI ITEM #03090030
MFR #BD408
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Speciality TiP, 3/8 in Tip Size, 8 in Blade Length, 13-3/16 in
MI ITEM #03090030
MFR #BD408

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BD408 RD BLADE SCREWDRIVER
  • Smooth Comfordome handles comfortably fit the palm of the hand
  • Chrome-plated shaft helps prevent corrosion
  • Internal flanges provide solid, twist-resistant shaft anchor
  • Meets or exceeds applicable ASME/ANSI specifications
  • Tough amber plastic handle
  • Nickel-chrome, precision-forged and polished blades with black tips
  • Oversized handle is 35% larger than comparable screwdriver handles
  • Delivers up to 50% extra power to perform tough jobs with minimum effort

Specifications

  • Tip Style
    Speciality
  • Tip Size
    3/8 in
  • Blade Length
    8 in
  • Overall Length
    13-3/16 in
  • Blade Material
    Steel
  • Handle Style
    Plastic
  • Specialty Tip Style
    Keystone
  • Blade Shape
    Round
  • Blade Type
    Round
  • Blade Diameter
    3/8 in
  • Finish Coating
    Chrome
  • Corrosion Resistant
    Corrosion-Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text