Motion
BD410
Screwdriver - Speciality TiP, 3/8 in Tip Size, 10 in Blade Length, 15-3/16 in
MI ITEM #03090031
MFR #BD410
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Speciality TiP, 3/8 in Tip Size, 10 in Blade Length, 15-3/16 in
MI ITEM #03090031
MFR #BD410

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BD410 SQ BLADE SCREWDRIVER

Specifications

  • Tip Style
    Speciality
  • Tip Size
    3/8 in
  • Blade Length
    10 in
  • Overall Length
    15-3/16 in
  • Blade Material
    Steel
  • Handle Style
    Plastic
  • Specialty Tip Style
    Keystone
  • Blade Shape
    Square
  • Blade Type
    Square
  • Blade Width
    3/8 in
  • Finish Coating
    Chrome
  • Corrosion Resistant
    Corrosion-Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text