Motion
D201-8
Flat Nose Pliers - 1-7/16 in Jaw Length, 8-11/16 in Overall Length
MI ITEM #03090038
MFR #D201-8
Your Price$57.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Nose Pliers - 1-7/16 in Jaw Length, 8-11/16 in Overall Length
MI ITEM #03090038
MFR #D201-8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$57.32/each(List $80.25)

Overview

Mfr description
D201-8 SIDE-CUTTING PLIERS

Specifications

  • Jaw Length
    1-7/16 in
  • Overall Length
    8-11/16 in
  • Handle Style
    Plastic
  • Includes Cutter
    Includes Cutter
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Crosshatch Teeth
  • Jaw Width
    5/8 in
  • Jaw Thickness
    1-7/32 in
  • Material
    Alloy Steel
  • UPC_NO
    092644700132

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text