Motion
D201-8NE
Flat Nose Pliers - 1-7/16 in Jaw Length, 8-11/16 in Overall Length
MI ITEM #03090039
MFR #D201-8NE
Price$53.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Nose Pliers - 1-7/16 in Jaw Length, 8-11/16 in Overall Length
MI ITEM #03090039
MFR #D201-8NE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$53.00/each

Specifications

Dimensions

  • Jaw Length
    1-7/16 in
  • Jaw Thickness
    1-3/16 in
  • Jaw Width
    5/8 in
  • Overall Length
    8-11/16 in
  • Weight
    6.20 lbs

Details

  • Handle Style
    Plastic
  • Includes Cutter
    Includes Cutter
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Crosshatch Teeth
  • Material
    Alloy Steel
  • UPC_NO
    092644700163

Overview

Mfr description
D201-8NE SIDE-CUTTING PLIER
  • Sure-gripping, cross-hatched knurled jaws

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought