Motion
D202-6
Wire Cutter - 6-1/8 in Overall Length
MI ITEM #03090041
MFR #D202-6
Price$49.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - 6-1/8 in Overall Length
MI ITEM #03090041
MFR #D202-6

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$49.21/each

Specifications

Dimensions

  • Handle Length
    9.7 cm, 3.8100 in
  • Jaw Length
    13/16 in
  • Jaw Thickness
    11 mm;0.4300 in
  • Jaw Width
    11/16 in
  • Length
    6.1500 in, 156.21 mm
  • Overall Depth
    0.4400 in, 11.20 mm
  • Overall Length
    6-1/8 in
  • Single Part Height
    11.18 mm;0.4400 in
  • Single Part Length
    156.21 mm;6.1500 in
  • Single Part Width
    26.16 mm;1.0300 in
  • Tool Weight
    130.41 g, 4.6 oz
  • Tool Width
    26.16 mm;1.0300 in
  • Weight
    0.40 lbs
  • Width
    1.0300 in, 26.16 mm

Details

  • Application
    Cutting
  • Blade Finish
    Induction Hardened
  • Body Material
    Steel
  • Color
    Red
  • Cutter Type
    Diagonal
  • Description
    Diagonal Cutting Pliers, Tapered Nose, 6-Inch
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Color
    Red
  • Handle Material
    Alloy Steel, Plastic
  • Handle Style
    Dipped Grip
  • Handle Type
    Dipped Grip
  • High Leverage
    No
  • Insulated
    No
  • Insulated Handle
    Yes
  • Material
    Alloy Steel
  • Number Of Pieces
    1
  • Resharpened
    Cannot Be Resharpened
  • UPC_NO
    092644720109

Overview

Mfr description
D202-6 DIAG.-CUTTING PLIERS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought