Motion
D203-6C
Needle Nose Pliers - 1-7/8 in Jaw Length, 6-5/8 in Overall Length, Plastic Handle
MI ITEM #03090043
MFR #D203-6C
List Price$58.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Nose Pliers - 1-7/8 in Jaw Length, 6-5/8 in Overall Length, Plastic Handle
MI ITEM #03090043
MFR #D203-6C

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$58.96/each for your price

Overview

Mfr description
D203-6C SIDE-CUTTING PLIERS

Specifications

  • Jaw Length
    1-7/8 in
  • Overall Length
    6-5/8 in
  • Handle Style
    Plastic
  • Includes Cutter
    Includes Cutter
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Knurled
  • Jaw Width
    3/8 in
  • Jaw Thickness
    11/16 in
  • Material
    Alloy Steel
  • Tip Width
    1/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text