Motion
D203-7
Needle Nose Pliers - 2-7/16 in Jaw Length, 7-3/16 in Overall Length, Plastic Handle
Mi Item #03090044
MFR #D203-7
Price$36.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Nose Pliers - 2-7/16 in Jaw Length, 7-3/16 in Overall Length, Plastic Handle
Mi Item #03090044
MFR #D203-7

Mfr description
D203-7 SIDE-CUTTING PLIERS
  • Induction-hardened, long-lasting cutting knives
  • Knurled jaws for sure wrapping and looping
  • Slim head design for working in confined areas
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.83/each

Specifications

Dimensions

  • Jaw Length
    2-7/16 in
  • Jaw Thickness
    11/16 in
  • Jaw Width
    3/8 in
  • Overall Length
    7-3/16 in
  • Tip Width
    3/32 in

Details

  • Handle Style
    Plastic
  • Includes Cutter
    Includes Cutter
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Knurled
  • Material
    Alloy Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)