Motion
D203-8N
Needle Nose Pliers - 2-5/16 in Jaw Length, 8-7/16 in Overall Length, Plastic Handle
MI ITEM #03090045
MFR #D203-8N
Price$45.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Nose Pliers - 2-5/16 in Jaw Length, 8-7/16 in Overall Length, Plastic Handle
MI ITEM #03090045
MFR #D203-8N

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$45.08/each

Specifications

Dimensions

  • Jaw Length
    2-5/16 in
  • Jaw Thickness
    1 in
  • Jaw Width
    1/2 in
  • Overall Length
    8-7/16 in
  • Tip Width
    1/8 in

Details

  • Handle Style
    Plastic
  • Includes Cutter
    Includes Cutter
  • Includes Wire Stripper
    Includes Wire Stripper
  • Material
    Alloy Steel
  • Stripper Wire Gauge Comp
    12 AWG

Overview

Mfr description
D203-8N SIDE-CUTTING PLIERS
  • Induction hardened cutting knives for long life
  • Heavier design for greater cutting power
  • Extended handles provide added reach and leverage
  • Cleanly strips 12 AWG wire

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought