Motion
D213-8NE
Flat Nose Pliers - 1-7/16 in Jaw Length, 8-11/16 in Overall Length
Mi Item #03090047
MFR #D213-8NE
Price$41.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Nose Pliers - 1-7/16 in Jaw Length, 8-11/16 in Overall Length
Mi Item #03090047
MFR #D213-8NE

Mfr description
D213-8NE SIDE CUTTING PLIER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.72/each

Specifications

Dimensions

  • Jaw Length
    1-7/16 in
  • Jaw Thickness
    1-3/16 in
  • Jaw Width
    5/8 in
  • Overall Length
    8-11/16 in

Details

  • Handle Style
    Plastic
  • Includes Cutter
    Includes Cutter
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Knurled
  • Material
    Alloy Steel
  • UPC_NO
    092644700323
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)