Motion
D213-9NE-CR

KLEIN TOOLS INC
D213-9NE-CR

Flat Nose Pliers - 1-19/32 in Jaw Length, 9-3/8 in Overall Length
MI ITEM #03090048
MFR #D213-9NE-CR
Price$74.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KLEIN TOOLS INC
D213-9NE-CR

Flat Nose Pliers - 1-19/32 in Jaw Length, 9-3/8 in Overall Length
MI ITEM #03090048
MFR #D213-9NE-CR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$74.51/each

Specifications

Dimensions

  • Jaw Length
    1-19/32 in
  • Jaw Thickness
    1-1/4 in
  • Jaw Width
    5/8 in
  • Overall Length
    9-3/8 in

Details

  • Handle Style
    Plastic
  • Includes Cutter
    Includes Cutter
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Knurled
  • Material
    Alloy Steel
  • UPC_NO
    092644700460

Overview

Mfr description
D213-9NE-CR SIDE CUT PLIERS 9
  • Crimping die behind hinge for superior leverage crimping non-insulated connectors, lugs and terminals
  • High-leverage
  • Rivet is closer to the cutting edge for 46% greater cutting and gripping power than other plier designs
  • Streamlined
  • Rounded nose
  • Sure-gripping, cross-hatched knurled jaws.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought