Motion
D220-7
Wire Cutter - 7-11/16 in Overall Length
Mi Item #03090049
MFR #D220-7
Price$49.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - 7-11/16 in Overall Length
Mi Item #03090049
MFR #D220-7

Mfr description
D220-7 DIAG CUTTING PLIERS
  • 1” jaws easily reach into confined spaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.12/each

Specifications

Dimensions

  • Blade Length
    1.0000 in, 25.40 mm
  • Handle Length
    12.2 cm, 4.8000 in
  • Jaw Length
    1 in
  • Jaw Thickness
    1.3 cm;0.5000 in
  • Jaw Width
    31/32 in
  • Length
    19.4 cm, 7.6500 in
  • Overall Depth
    0.5000 in, 12.70 mm
  • Overall Length
    7-11/16 in
  • Single Part Height
    12.70 mm;0.5000 in
  • Single Part Length
    194 mm;7.6500 in
  • Single Part Width
    25 mm;0.9690 in
  • Tool Weight
    244 g, 8.6 oz
  • Tool Width
    25 mm;0.9690 in
  • Weight
    0.54 lb
  • Width
    0.9690 in, 25 mm

Details

  • Application
    Cutting
  • Blade Finish
    Induction Hardened
  • Body Material
    Steel
  • Color
    Red
  • Cutter Type
    Diagonal
  • Description
    Diagonal Cutting Pliers
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Color
    Red
  • Handle Material
    Alloy Steel, Plastic
  • Handle Style
    Dipped Grip
  • Handle Type
    Dipped Grip
  • High Leverage
    No
  • Insulated
    No
  • Insulated Handle
    Yes
  • Material
    Alloy Steel
  • Number Of Pieces
    1
  • Resharpened
    Cannot Be Resharpened
  • UPC_NO
    092644720307
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)