Motion
D228-7
Wire Cutter - 7-1/8 in Overall Length
Mi Item #03090050
MFR #D228-7
Price$35.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - 7-1/8 in Overall Length
Mi Item #03090050
MFR #D228-7

Mfr description
D228-7 DIAG CUT PLIERS 7
  • Rivet is closer to the cutting edge for 36% greater cutting power than other plier designs
  • Short jaws and beveled cutting edges permit close cutting of wire
  • Induction-hardened cutting knives for long life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.48/each

Specifications

Dimensions

  • Handle Length
    9.5 cm, 3.7500 in
  • Height
    1.1 cm, 0.4380 in
  • Jaw Length
    13/16 in
  • Jaw Thickness
    1.2 cm;0.4600 in
  • Jaw Width
    1-3/16 in
  • Length
    17.8 cm, 7.0000 in
  • Overall Depth
    0.4400 in, 11.20 mm
  • Overall Length
    7-1/8 in
  • Single Part Height
    1.1 cm;0.4380 in
  • Single Part Length
    17.8 cm;7.0000 in
  • Single Part Width
    3.2 cm;1.2500 in
  • Tool Weight
    244 g, 8.6 oz
  • Tool Width
    3.2 cm;1.2500 in
  • Weight
    0.54 lb
  • Width
    3.2 cm, 1.2500 in

Details

  • Application
    General Purpose
  • Blade Finish
    Laser Hardened
  • Body Material
    Steel
  • Color
    Orange
  • Cutter Type
    High Leverage Diagonal
  • Description
    Diagonal Cutting Pliers, High-Leverage, 7-Inch
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Color
    Red
  • Handle Material
    Alloy Steel, Plastic
  • Handle Style
    High Leverage, Plastic-Dipped
  • Handle Type
    Dipped Grip
  • High Leverage
    Yes
  • Insulated
    No
  • Insulated Handle
    Yes
  • Material
    Alloy Steel
  • Resharpened
    Cannot Be Resharpened
  • UPC_NO
    092644720383
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)