Motion
D232-8
Wire Cutter - 8-1/2 in Overall Length
Mi Item #03090051
MFR #D232-8
Price$86.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - 8-1/2 in Overall Length
Mi Item #03090051
MFR #D232-8

Mfr description
D232-8 END CUTTING PLIERS
  • Wide throat clearance for clean, even cutting of wire or nails at close range
  • High-leverage design provides greater cutting power at the knives
  • Extended handles for longer reach and increased leverage
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.08/each

Specifications

Dimensions

  • Blade Length
    1-3/16 in
  • Handle Length
    14.3 cm, 5.6200 in
  • Jaw Length
    3/8 in
  • Jaw Thickness
    16 mm;0.6150 in
  • Jaw Width
    1-3/16 in
  • Length
    8.5100 in, 216 mm
  • Overall Length
    8-1/2 in
  • Single Part Length
    216 mm;8.5100 in
  • Single Part Width
    45 mm;1.7600 in
  • Tool Weight
    323 g, 11.4 oz
  • Tool Width
    45 mm;1.7600 in
  • Weight
    0.71 lb
  • Width
    1.7600 in, 45 mm

Details

  • Application
    Bolts and Nails, Hardened Wire, Screws
  • Body Material
    Steel
  • Color
    Red
  • Cutter Type
    End Cutting
  • Description
    End-Cutting Pliers, 8-Inch
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Color
    Red
  • Handle Material
    Alloy Steel, Plastic
  • Handle Style
    Plastic-Dipped
  • Handle Type
    Plastic-Dipped
  • High Leverage
    Yes
  • Insulated
    No
  • Insulated Handle
    Yes
  • Material
    Alloy Steel
  • Number Of Pieces
    1
  • Resharpened
    Cannot Be Resharpened
  • UPC_NO
    092644720468
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)