Motion
D245-5
Wire Cutter - 5-1/16 in Overall Length
MI ITEM #03090052
MFR #D245-5
Price$53.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - 5-1/16 in Overall Length
MI ITEM #03090052
MFR #D245-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$53.57/each

Specifications

Dimensions

  • Handle Length
    7.9 cm, 3.1000 in
  • Jaw Length
    11/16 in
  • Jaw Thickness
    9 mm;0.3500 in
  • Jaw Width
    9/16 in
  • Length
    5.1000 in, 130 mm
  • Overall Depth
    0.3500 in, 9 mm
  • Overall Length
    5-1/16 in
  • Single Part Height
    9 mm;0.3500 in
  • Single Part Length
    130 mm;5.1000 in
  • Single Part Width
    14 mm;0.5630 in
  • Tool Weight
    91 g, 3.2 oz
  • Tool Width
    14 mm;0.5630 in
  • Weight
    0.2 lb
  • Width
    0.5630 in, 14 mm

Details

  • Application
    Close Tip Cutting, Close Wire Cuts, Confined Areas
  • Blade Finish
    Induction Hardened
  • Body Material
    Steel
  • Color
    Red
  • Cutter Type
    Diagonal
  • Description
    Diagonal Cutting Pliers, Tapered Nose, 5-Inch
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Color
    Red
  • Handle Material
    Alloy Steel, Plastic
  • Handle Style
    Plastic-Dipped
  • Handle Type
    Dipped Grip
  • High Leverage
    No
  • Insulated
    No
  • Insulated Handle
    Yes
  • Material
    Alloy Steel
  • Number Of Pieces
    1
  • Resharpened
    Cannot Be Resharpened
  • UPC_NO
    092644720628

Overview

Mfr description
D245-5 DIAG CUT PLIERS
  • Tapered nose for easy working in confined areas and close tip cutting
  • Plastic dipped handle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought