Motion
D248-8
Wire Cutter - 8-1/16 in Overall Length
Mi Item #03090053
MFR #D248-8
Price$47.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - 8-1/16 in Overall Length
Mi Item #03090053
MFR #D248-8

Mfr description
D248-8 DIAG CUTTING PLIERS
  • Angled head design for easy work in confined spaces
  • Rivet is closer to the cutting edge for 36% greater cutting power than other plier designs
  • Short jaws and beveled cutting edges permit close cutting of wire
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.41/each

Specifications

Dimensions

  • Blade Length
    0.8130 in, 21 mm
  • Handle Length
    4.8000 in, 122 mm
  • Jaw Length
    13/16 in
  • Jaw Thickness
    12 mm;0.4600 in
  • Jaw Width
    1-3/16 in
  • Length
    8.0500 in, 204 mm
  • Overall Depth
    0.4600 in, 12 mm
  • Overall Length
    8-1/16 in
  • Single Part Height
    12 mm;0.4600 in
  • Single Part Length
    204 mm;8.0500 in
  • Single Part Width
    32 mm;1.2500 in
  • Tool Weight
    272 g, 9.6 oz
  • Tool Width
    32 mm;1.2500 in
  • Weight
    4.40 lbs
  • Width
    1.2500 in, 32 mm

Details

  • Application
    Non Ferrous Wire and Soft Metal Cutting
  • Blade Finish
    Induction Hardened
  • Body Material
    Steel
  • Color
    Red
  • Cutter Type
    Diagonal
  • Cutting Capacity (Copper & Aluminum)
    1.90 mm;0.7500 in
  • Description
    Diagonal Cutting Pliers
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Color
    Red
  • Handle Material
    Alloy Steel, Plastic
  • Handle Style
    Plastic-Dipped
  • Handle Type
    Plastic-Dipped
  • High Leverage
    Yes
  • Insulated
    No
  • Insulated Handle
    Yes
  • Material
    Alloy Steel
  • Number Of Pieces
    1
  • Resharpened
    Cannot Be Resharpened
  • UPC_NO
    092644720703
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)