Motion
D252-6
Wire Cutter - 6-1/8 in Overall Length
Mi Item #03090054
MFR #D252-6
Price$47.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - 6-1/8 in Overall Length
Mi Item #03090054
MFR #D252-6

Mfr description
D252-6 DIAG CUTTING PLIERS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.73/each

Specifications

Dimensions

  • Blade Length
    0.6960 in, 17.68 mm
  • Handle Length
    3.8100 in, 97 mm
  • Jaw Length
    13/16 in
  • Jaw Thickness
    21 mm;0.8130 in
  • Jaw Width
    3/4 in
  • Length
    6.1500 in, 156 mm
  • Overall Depth
    0.8130 in, 21 mm
  • Overall Length
    6-1/8 in
  • Single Part Height
    21 mm;0.8130 in
  • Single Part Length
    156 mm;6.1500 in
  • Single Part Width
    19 mm;0.7500 in
  • Tool Weight
    173 g, 6.1 oz
  • Tool Width
    19 mm;0.7500 in
  • Weight
    0.38 lb
  • Width
    0.7500 in, 19 mm

Details

  • Application
    All-Purpose, Close cutting of wire, Confined areas, Heavy-Duty
  • Blade Finish
    Induction Hardened
  • Body Material
    Steel
  • Color
    Red
  • Cutter Type
    Diagonal
  • Description
    Diagonal Cutting Pliers, Heavy-Duty, All-Purpose, 6-Inch
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Color
    Red
  • Handle Material
    Alloy Steel, Plastic
  • Handle Style
    Dipped Grip
  • Handle Type
    Dipped Grip
  • High Leverage
    No
  • Insulated
    No
  • Insulated Handle
    Yes
  • Material
    Alloy Steel
  • Number Of Pieces
    1
  • Resharpened
    Cannot Be Resharpened
  • UPC_NO
    092644720741
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)