Motion
D318-51/2C

KLEIN TOOLS INC
D318-51/2C

Needle Nose Pliers - 1-11/16 in Jaw Length, 5-5/8 in Overall Length, Plastic Handle
Mi Item #03090059
MFR #D318-51/2C
Price$48.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KLEIN TOOLS INC
D318-51/2C

Needle Nose Pliers - 1-11/16 in Jaw Length, 5-5/8 in Overall Length, Plastic Handle
Mi Item #03090059
MFR #D318-51/2C

Mfr description
D318-51/2C PLIERS 5-13/32"
  • Designed for accurate work in hard-to-reach areas
  • Knurled jaws for sure wrapping and looping
  • Spring-loaded for self-opening action
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.45/each

Specifications

Dimensions

  • Jaw Length
    1-11/16 in
  • Jaw Thickness
    1/2 in
  • Jaw Width
    5/16 in
  • Overall Length
    5-5/8 in
  • Tip Width
    1/16 in

Details

  • Handle Style
    Plastic
  • Includes Cutter
    Cutter Not Included
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Knurled
  • Material
    Alloy Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)