Motion
D502-10
Tongue & Groove Adjustable Joint Pliers - Serrated Jaw, Non-Slip Grip Grip, 10 in OAL
MI ITEM #03090060
MFR #D502-10
Price$36.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tongue & Groove Adjustable Joint Pliers - Serrated Jaw, Non-Slip Grip Grip, 10 in OAL
MI ITEM #03090060
MFR #D502-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$36.87/each

Specifications

Dimensions

  • Handle Length
    14.60 cm, 5.7500 in
  • Length
    25.50 cm, 10.0200 in
  • Maximum Jaw Opening
    1-3/4 in
  • Overall Length
    10 in
  • Weight
    0.97 lbs

Details

  • Adjustment Type
    Tongue & Groove
  • Handle Color
    Yellow
  • Handle Style
    Non-Slip Grip
  • Includes Cutter
    Cutter Not Included
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Capacity
    1.7500 in;4.40 cm
  • Jaw Surface Style
    Serrated
  • Manufacturer Upc Number
    92644730108
  • UPC_NO
    092644730108

Overview

Mfr description
D502-10 PUMP PLIERS 10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought