Motion
D502-12
Tongue & Groove Adjustable Joint Pliers - Serrated Jaw, Non-Slip Grip Grip, 12-1/4 in OAL
MI ITEM #03090061
MFR #D502-12
Price$56.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tongue & Groove Adjustable Joint Pliers - Serrated Jaw, Non-Slip Grip Grip, 12-1/4 in OAL
MI ITEM #03090061
MFR #D502-12

Mfr description
D502-12 PUMP PLIERS 2-1/8" NR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.57/each

Specifications

Dimensions

  • Handle Length
    16.50 cm, 6.5000 in
  • Jaw Width
    0.3750 in;1 cm
  • Length
    32.80 cm, 12.9100 in
  • Maximum Jaw Opening
    2-3/8 in
  • Overall Length
    12-1/4 in
  • Weight
    1.4 lbs

Details

  • Adjustment Type
    Tongue & Groove
  • Handle Color
    Yellow
  • Handle Style
    Non-Slip Grip
  • Includes Cutter
    Cutter Not Included
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Capacity
    2.3750 in;6 cm
  • Jaw Surface Style
    Serrated
  • Manufacturer Upc Number
    092644730184
  • UPC_NO
    092644730184

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)