Motion
D507-10
Adjustable Wrench - 10-3/8 in Overall Length, Steel Material, Chrome Finish, Contoured Handle, 1.3125 in Maximum Jaw Capacity
Mi Item #03090064
MFR #D507-10
Price$53.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 10-3/8 in Overall Length, Steel Material, Chrome Finish, Contoured Handle, 1.3125 in Maximum Jaw Capacity
Mi Item #03090064
MFR #D507-10

Mfr description
D507-10 10"L D507 EXTRA CAP.ADJ.WR.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.09/each

Specifications

Dimensions

  • Overall Length
    10-3/8 in

Details

  • Additional Details
    Corrosion-Resistant
  • Body Material
    Steel
  • Finish Coating
    Chrome
  • Handle Material
    Plastic
  • Handle Style
    Contoured
  • Maximum Jaw Capacity
    1.3125 in
  • Measurement Scale
    Scale Not Included
  • UPC_NO
    092644675317
  • Wrench Type
    Adjustable Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)