Motion
D507-8
Adjustable Wrench - 8-3/8 in Overall Length, Steel Material, Chrome Finish, Contoured Handle, 1.1250 in Maximum Jaw Capacity
Mi Item #03090067
MFR #D507-8
Price$45.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 8-3/8 in Overall Length, Steel Material, Chrome Finish, Contoured Handle, 1.1250 in Maximum Jaw Capacity
Mi Item #03090067
MFR #D507-8

Mfr description
D507-8 ADJ WRENCH 1-1/8"CAP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.41/each

Specifications

Dimensions

  • Overall Length
    8-3/8 in

Details

  • Additional Details
    Corrosion-Resistant
  • Body Material
    Steel
  • Finish Coating
    Chrome
  • Handle Material
    Plastic
  • Handle Style
    Contoured
  • Maximum Jaw Capacity
    1.1250 in
  • Measurement Scale
    Scale Not Included
  • UPC_NO
    092644675287
  • Wrench Type
    Adjustable Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)