Motion
D511-6
Slip Joint Adjustable Joint Pliers - 6-9/16 in OAL, Plastic Grip, Slip Joint
Mi Item #03090070
MFR #D511-6
Price$38.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slip Joint Adjustable Joint Pliers - 6-9/16 in OAL, Plastic Grip, Slip Joint
Mi Item #03090070
MFR #D511-6

Mfr description
D511-6 SLIP JOINT PLIERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.26/each

Specifications

Dimensions

  • Jaw Length
    1-3/16 in
  • Jaw Thickness
    1-3/16 in
  • Jaw Width
    3/8 in
  • Overall Length
    6-9/16 in

Details

  • Adjustment Type
    Slip Joint
  • Finish Coating
    Chrome/Nickel
  • Handle Style
    Plastic
  • Includes Cutter
    Includes Cutter
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Serrated
  • Number Of Positions
    2
  • UPC_NO
    092644732027
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)