Motion
D511-8
Slip Joint Adjustable Joint Pliers - Serrated Jaw, Plastic Grip, 8-1/16 in OAL
MI ITEM #03090071
MFR #D511-8
Price$38.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slip Joint Adjustable Joint Pliers - Serrated Jaw, Plastic Grip, 8-1/16 in OAL
MI ITEM #03090071
MFR #D511-8

Mfr description
D511-8 SLIP JOINT PLIERS
  • Shear-type cutter for precision wire cutting
  • Two versatile jaw positions
  • Serrated jaws provide sure-gripping power
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.29/each

Specifications

Dimensions

  • Handle Length
    10.90 cm, 4.2800 in
  • Jaw Length
    1-3/8 in
  • Jaw Thickness
    1-1/4 in
  • Jaw Width
    7/16 in
  • Length
    20.90 cm, 8.2200 in
  • Overall Length
    8-1/16 in
  • Weight
    0.6 lbs

Details

  • Adjustment Type
    Slip Joint
  • Application
    Precision Wire Cutting
  • Finish Coating
    Chrome/Nickel
  • Handle Color
    Blue
  • Handle Style
    Plastic
  • Includes Cutter
    Includes Cutter
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Serrated
  • Manufacturer Upc Number
    092644732065
  • Number Of Positions
    2
  • UPC_NO
    092644732065

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)