Motion
HD213-9NE
Flat Nose Pliers - 1-19/32 in Jaw Length, 9-1/2 in Overall Length
Mi Item #03090072
MFR #HD213-9NE
Price$73.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Nose Pliers - 1-19/32 in Jaw Length, 9-1/2 in Overall Length
Mi Item #03090072
MFR #HD213-9NE

Mfr description
HD213-9NE SIDE CUT PLIERS
  • High-leverage
  • Rivet is closer to the cutting edge for 46% greater cutting and gripping power than other plier designs
  • Streamlined
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$73.72/each

Specifications

Dimensions

  • Jaw Length
    1-19/32 in
  • Jaw Thickness
    1-1/4 in
  • Jaw Width
    5/8 in
  • Overall Length
    9-1/2 in
  • Weight
    1.10 lbs

Details

  • Handle Style
    Plastic
  • Includes Cutter
    Includes Cutter
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Knurled
  • Material
    Alloy Steel
  • UPC_NO
    092644700446
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)