Motion
K7
Nut Driver Set - Hollow Shank Style, 3 in Shank Length, Number of Drivers: 7
MI ITEM #03090078
MFR #K7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nut Driver Set - Hollow Shank Style, 3 in Shank Length, Number of Drivers: 7
MI ITEM #03090078
MFR #K7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
K7 7PC NUT DRIVER SET
  • Contains seven hollow-shaft nut drivers in the most popular hex sizes
  • Convenient vinyl pouch hangs up, rolls up
  • Shank size: 3”
  • Set includes S6, S8, S10, S11, S12, S14, and S16.

Specifications

  • Number of Drivers
    7
  • Shank Style
    Hollow
  • Hex Size
    1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in
  • Shank Length
    3 in
  • Shank Material
    Tool Steel
  • Handle Style
    Cushion Grip
  • Overall Length
    6-5/8 in, 7 in
  • Replaceable Shaft
    Fixed Shaft
  • Finish Coating
    Chrome
  • Non Sparking
    Not Non-Sparking
  • Corrosion Resistant
    Corrosion-Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text