Motion
S10
Nut Driver - Hollow Shank Style, 5/16 in Hex Size, 3 in Shank Length, 6-5/8 in Overall Length
MI ITEM #03090080
MFR #S10
Your Price$10.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nut Driver - Hollow Shank Style, 5/16 in Hex Size, 3 in Shank Length, 6-5/8 in Overall Length
MI ITEM #03090080
MFR #S10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.15/each(List $15.23)

Overview

Mfr description
S10 5/16 NUT DRIVER
  • Standard length works for most applications
  • Fit over long bolts and studs
  • Shank length: 3”

Specifications

  • Hex Size
    5/16 in
  • Shank Style
    Hollow
  • Shank Length
    3 in
  • Overall Length
    6-5/8 in
  • Handle Style
    Plastic
  • Shank Material
    Steel
  • Replaceable Shaft
    Fixed Shaft
  • Finish Coating
    Chrome
  • Non Sparking
    Not Non-Sparking
  • Corrosion Resistant
    Corrosion-Resistant
  • Height
    1.28
  • Length
    0.92
  • Width
    6.76

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text