1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
S11
Screwdrivers and Nut Drivers - Hollow Shank Style, 11/32 in Hex Size, 3 in Shank Length
Mi Item #
03090081
MFR #
S11
Price
$12.16
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Ratchets and Drive Tools
Nut Drivers
KLEIN TOOLS INC S11
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
S11
Screwdrivers and Nut Drivers - Hollow Shank Style, 11/32 in Hex Size, 3 in Shank Length
Mi Item #
03090081
MFR #
S11
Mfr description
S11 11/32 NUT DRIVER
Nut Driver's standard length works for most applications
Fits over long bolts and studs
Smooth Comfordome handles fit the palm of the hand comfortably and are color-coded for easy identification
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$12
.16
/each
Add to Cart
Specifications
Dimensions
Height
1 in
Hex Size
11/32 in
Length
6.625 in
Shank Length
3 in
Width
1 in
Details
Handle Style
Comfordome
Shank Style
Hollow
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items