Motion
S12
Nut Driver - Hollow Shank Style, 3/8 in Hex Size, 3 in Shank Length, 6-5/8 in Overall Length
MI ITEM #03090082
MFR #S12
Your Price$12.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nut Driver - Hollow Shank Style, 3/8 in Hex Size, 3 in Shank Length, 6-5/8 in Overall Length
MI ITEM #03090082
MFR #S12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.50/each(List $15.18)

Overview

Mfr description
S12 3/8 NUT DRIVER
  • Standard length works for most applications
  • Fit over long bolts and studs
  • Shank length: 3”

Specifications

  • Hex Size
    3/8 in
  • Shank Style
    Hollow
  • Shank Length
    3 in
  • Overall Length
    6-5/8 in
  • Handle Style
    Plastic
  • Shank Material
    Steel
  • Replaceable Shaft
    Fixed Shaft
  • Finish Coating
    Chrome
  • Non Sparking
    Not Non-Sparking
  • Corrosion Resistant
    Corrosion-Resistant
  • UPC_NO
    092644326370

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text