Motion
S14
Nut Driver - Hollow Shank Style, 7/16 in Hex Size, 3 in Shank Length, 7 in Overall Length
MI ITEM #03090083
MFR #S14
Your Price$13.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nut Driver - Hollow Shank Style, 7/16 in Hex Size, 3 in Shank Length, 7 in Overall Length
MI ITEM #03090083
MFR #S14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.78/each(List $17.22)

Overview

Mfr description
S14 7/16 NUT DRIVER

Specifications

  • Hex Size
    7/16 in
  • Shank Style
    Hollow
  • Shank Length
    3 in
  • Overall Length
    7 in
  • Handle Style
    Plastic
  • Shank Material
    Steel
  • Replaceable Shaft
    Fixed Shaft
  • Finish Coating
    Chrome
  • Non Sparking
    Not Non-Sparking
  • Corrosion Resistant
    Corrosion-Resistant
  • UPC_NO
    092644326417

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text