Motion
EE2802NFX14

LIFT-ALL
EE2802NFX14

Web Sling, Type 3, Nylon, 2inW, 14 ft.L
Mi Item #03090127
MFR #EE2802NFX14
Price$48.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE2802NFX14

Web Sling, Type 3, Nylon, 2inW, 14 ft.L
Mi Item #03090127
MFR #EE2802NFX14

Mfr description
EE2802NFX14 EE2-802X14' SLING 2 PLY WEB
  • Nylon web stretches more, helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.28/each

Specifications

Dimensions

  • Eye Length
    10 in
  • Overall Length  
    14 ft
  • Sling Length
    14 ft
  • Sling Vertical Basket Weight Cap
    12800 lb
  • Web Width  
    2 in
  • Weight
    3.65 lbs
  • Width
    2 in

Details

  • Basket Capacity 90
    12800 lbs
  • Choker Capacity
    5000 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886127558
  • Material
    NYLON
  • Nominal Break Strength
    6400 lbs
  • Number of Web Plies
    2
  • Plies
    2
  • Product Class
    0P
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Choker Weight Capacity
    5000 lb
  • Sling Color
    Yellow
  • Sling Type
    Flat Eye and Eye
  • Sling Vertical Weight Capacity
    6400 lb
  • UPC_NO
    697886127558
  • Vertical Capacity 90
    6400 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)